Toyo Safety (formerly Toyo Bussan Kogyo) Helmet with shield Vendee Plus Black metallic paint

Sebelum PPN:
Rp1.599.900
Spesifikasi
Cap BodyABS
Eave Length (mm)About 33
Function(Deodorizing and anti-odor) Chin strap: Fiber containing binchotan charcoal, Sweatband: Antibacterial and anti-odor treated material, Hammock tape: Photocatalyst treated, Styrofoam liner: Colcoat treated
Insert NamePossible
Product mass (g)About 544
Purpose of HelmetFor flying / falling objects / for protection in the event of a crash
Shielding○
Shock Absorbing Lining (Polystyrene Foam)○
Suitable Head Circumference (cm)53~62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Black metallic paint [Features] Comes with a wide, special hard-coated shield lens (can be stored inside the hat). Shield and brim are replaceable. Special hard-coated brim makes it scratch-resistant. Blocks 99.9% of UV rays. Interior and chin strap made of deodorizing material (stitched with antistatic thread). Excellent breathability. Hat body: Antistatic treatment prevents dust from sticking.
Use
For flying/falling objects/crash protection

Ulasan Produk

Tidak ada ulasan