Tanizawa Seisakusho Helmet with air light (with shield surface, PC, transparent eaves type)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Color (Cap Body)Green
Color (eave)Green
Insert NamePossible
InteriorJ type
Mass (g)535
MaterialPC
Purpose of HelmetCombined protection for flying objects and crashes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance shield mat equipped with the newly developed interior "Airlight".
With a shield surface that firmly protects the eyes during nailing work and concrete spraying work.
Since the HG shield with less distortion is used, the field of view is clear and does not interfere with work.
Clear visibility with transparent eaves.
For flying / falling objects For crash protection Electricity (working voltage 7000V or less)
Feature
Specification
Face shield, transparent eaves, grooved, EPA (high performance headband with one-handed easy adjustment, wobble prevention function)

Ulasan Produk

Tidak ada ulasan