MIDORI ANZEN Helmet SC-11B RA

Sebelum PPN:
Rp719.900
Spesifikasi
InteriorFP-2QRA interior
Mass (g)400
MaterialABS
Purpose of HelmetFor flying / falling objects, for electricity
Shock Absorbing Lining (Polystyrene Foam)Yes
String TypeOne touch
TypeAmerican

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
M-type one-touch jaw band, removal prevention mechanism
It is safer with a detachment prevention mechanism that prevents detachment and slippage due to impact from the front and back.
Adopted occipital protection shape.
You can adjust the front-back position and the cover depth.
RA band that can be adjusted in size with one touch, is not bulky, and has an excellent fit.
A just-fit headband that adheres to the head and prevents the helmet from wobbling.
Rain guard (raindrop prevention groove) effective for outdoor work in rainy weather
The sweat-stopping material is polyester, which feels good on the skin and has high quick-drying and antibacterial properties.
National test passed product
With KP (shock absorption liner).
Received the Good Design Award.

Ulasan Produk

Tidak ada ulasan