ESCO Helmet EA998BB series

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-9343-43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The newly developed "thumb release mechanism" makes interior replacement easy. Simply press the release button and move the hanging device to easily remove the interior.
Stylish design with transparent visor and grooves.
The transparent awning ensures a clear and wide view. Perfect for working facing upwards or in areas with low ceilings.
Feature
Specification
*Head size: 53-63cm*Color: Body/white, peak/gray*Material: PC*Weight: 430g*Approved the Ministry of Health, Labor and Welfare protective helmet inspection*For protection from flying/falling objects and falls*Popular transparent peak + ventilation holes*Chin strap included*Certified for protection from falls without a polystyrene foam shock absorbing liner*Expanded space inside the helmet, dramatically improving breathability*Equipped with a "block liner" that has performance equal to or better than a polystyrene foam shock absorbing liner

Ulasan Produk

Tidak ada ulasan