ESCO Helmet EA998 series

Sebelum PPN:
Rp619.900 - Rp699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a lifespan 5 to 10 times longer than steel ring gauges.This is a threaded ring gauge with an aluminum outer ring.The outer ring acts as a guide when inserting the workpiece.When inserting the workpiece, the inner diameter of the workpiece Prevents the workpiece from collapsing and makes it difficult to cause "rolling". Even non-experts can smoothly judge whether the workpiece is acceptable or not, improving work efficiency. It improves the convenience of insertion, so processes such as 100% judgment are made. The outer ring acts as a protective ring, which prevents the gauge from chipping if it is dropped. It is non-slip and can be handled with bare hands, improving work efficiency. Dirt from your hands will not stick to the gauge.
Feature
Specification
*Applications: For flying/falling objects, for crash protection, for electricity (working voltage 7000V or less) *Materials: Helmet: Thermoplastic ABS resin, Headband: High-pressure polyethylene resin, Chin strap: Synthetic fiber *Head size: 53~ 61cm*Eave length: Approx. 40mm*Weight: Approx. 380g*Color: Yellow*Accessories: Chin strap*Quantity: 1 piece

Ulasan Produk

Tidak ada ulasan