ESCO Helmet Air Light S/Lightweight and compact/Blue

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-9343-36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The honeycomb structures located in two places on the top of the interior hammock support the hat body when it is hit by a flying or falling object, and the hat body then absorbs the impact.
Since there is no Styrofoam, you can wash the entire unit with water without worrying about the interior.
You can easily adjust the size with one hand while wearing it.
"Block Liner" is a shock absorbing mechanism for protection in the event of a fall. The hexagonal pillars located in four places on the front, back, left and right of the internal hammock collapse to provide shock absorption in the event of a fall or tip-over.
Feature
Specification
*Head size: 53-63cm*Color: Blue*Material: Protective helmet/PC (polycarbonate) Headband/EPA type polyethylene molded product Hammock/J type polyethylene molded product Chin strap/VP-T16 synthetic fiber tape One-touch buckle*Weight: 365g (Hat body/252g)*Passed the Ministry of Health, Labor and Welfare Protective Hat Inspection*For protection against flying and falling objects, falls, and electricity*Chin strap included

Ulasan Produk

Tidak ada ulasan