ESCO Helmet (with full brim) EA998BH series

Sebelum PPN:
Rp899.900 - Rp929.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The brim absorbs the impact no matter which way the hat falls, making it a safe style that is also resistant to rain and falling objects.
It blocks raindrops and sunlight, making it suitable for civil engineering work.
The long brim at the back prevents rainwater from getting in around the neck and blocks the sun. It is also suitable for working underground as well as outdoors.
The brim is wide all around, making it resistant to falling objects such as rocks.
Feature
Specification
*Head size: 53cm to 63cm*Color: Yellow*Material: FRP*Weight: 395g*Approved by the Ministry of Health, Labor and Welfare's protective helmet inspection*For protection from flying and falling objects and falls*Lightweight and easy to move in, resistant to impacts from all directions*Popular style with full brim for outdoor work

Ulasan Produk

Tidak ada ulasan

Halaman Terkait