ESCO Helmet (Air Light S/with ventilation holes) EA998BB series

Sebelum PPN:
Rp749.900
Spesifikasi
AS ONE Part Number65-9343-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-lightweight, low center of gravity model. Reduces strain on the neck and head.
It can be washed without styrofoam, making it easy to clean and keep clean.
The "Support Block" fundamentally changes the way we think about shock absorption. The honeycomb structure located in two places on the top of the interior hammock supports the hat body when it is hit by a flying or falling object, and then the hat body absorbs the impact.
"Block Liner" is a shock absorbing mechanism for protection in the event of a fall. The hexagonal pillars located in four places on the front, back, left and right of the internal hammock collapse to provide shock absorption in the event of a fall or tip-over.
The interior does not use a shock-absorbing liner made of styrofoam, and is designed to be highly breathable, allowing air to pass through more easily when you move, making it extremely cool.
Feature
Specification
*Head size: 53-63cm*Color: Yellow*Material: ABS resin*Weight: 335g*Approved by the Ministry of Health, Labor and Welfare's protective helmet inspection*For protection from flying and falling objects, and falls*Compact design with a total height of 13.3cm reduces contact with the head*With ventilation holes for added comfort*With chin strap

Ulasan Produk

Tidak ada ulasan