ESCO Helmet (Air Light S/with shield lens) EA998BB series

Sebelum PPN:
Rp1.699.900
Spesifikasi
AS ONE Part Number65-9343-62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and low center of gravity model. Reduces strain on the neck and head.
It can be washed without styrofoam, making it easy to clean and keep clean.
HG Shield with Less Distortion The polycarbonate shield surface is manufactured by injection molding, making it durable, with less distortion and providing a clear field of vision.
Shock absorption
Feature
Specification
*Head size: 53-63cm*Color: Yellow*Material: ABS resin*Weight: 400g*Approved the Ministry of Health, Labor and Welfare protective helmet inspection*For protection against flying and falling objects, falls, and electricity*Compact design with a total height of 13.3cm reduces contact with the head*The shield surface can be freely inserted and removed from inside the helmet*Chin strap included

Ulasan Produk

Tidak ada ulasan