ESCO Helmet (Air Light S/Shield/Ventilation Holes) EA998BB Series

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number65-9343-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With specially designed ventilation holes, the temperature drops after ventilation, providing exceptional coolness.
Lightweight and low center of gravity model. Reduces strain on the neck and head.
It can be washed without styrofoam, making it easy to clean and keep clean.
HG Shield with Less Distortion The polycarbonate shield surface is manufactured by injection molding, making it durable, with less distortion and providing a clear field of vision.
The "Support Block" fundamentally changes the way we think about shock absorption. The honeycomb structure located in two places on the top of the interior hammock supports the hat body when it is hit by a flying or falling object, and then the hat body absorbs the impact.
"Block Liner" is an impact absorbing mechanism for protection in the event of a fall. The hexagonal pillars located in four places on the front, back, left and right of the internal hammock collapse to absorb impact in the event of a fall or tip-over.
Feature
Specification
*Head size: 53cm to 63cm*Color: White*Material: PC*Weight: 430g*Approved by the Ministry of Health, Labor and Welfare's protective helmet inspection*For protection from flying and falling objects and falls*Compact design with a total height of 13.3cm reduces contact with the head*The shield surface can be freely inserted and removed from inside the helmet*Comes with ear straps and chin strap

Ulasan Produk

Tidak ada ulasan