ESCO Helmet (Air Light S) EA998BB series

Sebelum PPN:
Rp749.900
Spesifikasi
AS ONE Part Number65-9343-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-lightweight, low center of gravity model. Reduces strain on the neck and head.
It can be washed without styrofoam, making it easy to clean and keep clean.
The "Support Block" has revolutionized the concept of shock absorption. The honeycomb structure placed in two places on the top of the interior hammock protects the hat from impacts from flying or falling objects.
Feature
Specification
*Head size: 53-63cm*Color: Blue*Material: ABS resin*Weight: 335g*Approved the Ministry of Health, Labor and Welfare protective helmet inspection*For protection against flying and falling objects, falls, and electricity*Compact design with a total height of 13.3cm reduces contact with the head*Comes with a chin strap

Ulasan Produk

Tidak ada ulasan