ESCO Helmet (Air Light 2 colors) EA998BB series

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number65-9343-16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The newly developed "thumb release mechanism" makes interior replacement easy. Simply press the release button and move the hanging device to easily remove the interior.
The transparent visor ensures a clear and wide field of vision. It is effective when working facing upwards or in places with low ceilings. It also blocks ultraviolet rays, making it gentle on the eyes.
Feature
Specification
*Head size: 53-63cm*Color: Body/Blue, Peak/Grey*Material: PC*Weight: 420g*Approved the Ministry of Health, Labor and Welfare protective helmet inspection*For protection against flying/falling objects, falls, and electricity*Chin strap included*Certified for fall protection even though the helmet does not have a polystyrene foam shock absorbing liner*The space inside the helmet has been expanded, dramatically improving breathability*Equipped with a "block liner" that has the same or better performance as a polystyrene foam shock absorbing liner*Convenient for "regular voluntary inspections of insulating protective equipment, etc."

Ulasan Produk

Tidak ada ulasan