MIDORI ANZEN helmet

Sebelum PPN:
Rp629.900
Spesifikasi
Head Circumference (cm)55~62
InteriorFP-2QRA interior
Mass (g)380
MaterialABS
Purpose of HelmetFor flying / falling objects, for electricity
Shock Absorbing Lining (Polystyrene Foam)None
String TypeOne touch
TypeAmerican

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
M-type one-touch jaw band, removal prevention mechanism
It is safer with a detachment prevention mechanism that prevents detachment and slippage due to impact from the front and back.
Adopted occipital protection shape.
You can adjust the front-back position and the cover depth.
RA band that can be adjusted in size with one touch, is not bulky, and has an excellent fit.
A just-fit headband that adheres to the head and prevents the helmet from wobbling.
Rain guard (raindrop prevention groove) effective for outdoor work in rainy weather
The sweat-stopping material is polyester, which feels good on the skin and has high quick-drying and antibacterial properties.
Received the Good Design Award for products that passed the national test.
Use
For general work, electrical work, flying and falling objects

Ulasan Produk

Tidak ada ulasan