Tsuyoron (Fujii Electric) Harness for slope work

Sebelum PPN:
Rp11.999.900
Spesifikasi
Back TypeX type
Belt Width (mm)45
Body BeltIncluded
BuckleOne touch
Chest Belt Width (mm)45
LanyardNone
Leg StructureParallel type
Mass (g)Approx. 2860
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeM
Thigh BuckleOne touch
Type of Shock AbsorberNone
Waist Belt Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Integrated harness/chest D-ring
Harness + work positioning ensures safety on unstable steep slopes. 1. Comes with a chest D ring that allows you to easily connect the hook of the rollip for fall prevention. 2.By adopting a horizontal thigh belt, the structure prevents the thigh buckle from getting caught between the thigh and the backside belt. In addition, there is little feeling of restraint and it is easy to move. 3. The buckle of the harness body is a lightweight one-touch type with a mis-insertion prevention function that makes it easy to put on and take off. Both the chest and back are X-type, so you can prevent the chest belt from riding up when preventing a fall. The torso belt part is doubled, so you can secure a space for wearing a waist bag. The suspension belt on the back prevents the back of the waist belt from sliding down due to waist tools.

Ulasan Produk

Tidak ada ulasan