3M GoggleGear(TM) Protective Goggles GG3101A-SGAF

Sebelum PPN:
Rp499.900
Spesifikasi
Applicable StandardANSI/ISEA Z87.1
CoatingScotch guard Anti-fog coating
Color (band)Black (latex free)
Frame ColorClear
Height (mm)80
Lens ColorClear
Lens Thickness (mm)2
Uv Blocking Rate (%)99.9(UVA/UVB)
Width (mm)175

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scotchgard anti-fog coating provides excellent anti-fog performance.
The wide design is designed for Asians and provides a comfortable fit.
Can be used in combination with corrective glasses and masks.
Latex-free fabric straps.
Protection for dust and spraying work, such as cutting and asbestos countermeasures
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan