ESCO Heat Resistant Gloves [free size/280mm] EA354AF series (Sarung Tangan Anti Panas)
Spesifikasi
| AS ONE Part Number | 65-9250-85 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Part of the palm is reinforced with para-aramid fiber fabric (Twaron® knit). *Twaron® is a registered trademark of Teijin Limited.
-Precautions for use- ・Heat resistance is based on the heat resistance temperature of the fabric material, so if you feel it is hot when using it, immediately stop using it. ・Depending on your constitution, it may cause itching, rashes, etc. Stop using it and consult a doctor if you feel any abnormalities. ・Be careful when working with knives or sharp objects. ・Do not use for work involving rotating objects (drill press, chamfering machine, etc.). There is a risk of your hand getting caught. ・Do not use for electrical work where there is a risk of electric shock as it does not have an insulating function. ・After use, wash off any dirt thoroughly and dry in the shade. Avoid direct sunlight when storing.
-Precautions for use- ・Heat resistance is based on the heat resistance temperature of the fabric material, so if you feel it is hot when using it, immediately stop using it. ・Depending on your constitution, it may cause itching, rashes, etc. Stop using it and consult a doctor if you feel any abnormalities. ・Be careful when working with knives or sharp objects. ・Do not use for work involving rotating objects (drill press, chamfering machine, etc.). There is a risk of your hand getting caught. ・Do not use for electrical work where there is a risk of electric shock as it does not have an insulating function. ・After use, wash off any dirt thoroughly and dry in the shade. Avoid direct sunlight when storing.
Feature
Specification*Size: Free*Total length (mm): 280*Palm circumference (mm): 260*Middle finger length (mm): 90*Material: Outside/[whole] Polyester jersey, polyurethane laminate [Palm reinforcement] Twaron(R) knit, polyurethane laminate Inside/Polyester felt, nylon half tricot*Color: White*Quantity: 1 pair*Applications: Machinery industry, precision machinery industry, automotive-related industry, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/ESCO%20Heat%20Resistant%20Gloves%20%5Bfree%20size%2F280mm%5D%20EA354AF%20series%20(Sarung%20Tangan%20Anti%20Panas)/hmP115204634-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
