ESCO Heat Resistant Gloves (clean) EA354AS series (Sarung Tangan Anti Panas)

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number65-9250-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The surface and inside of both the palm and back of the glove are made of highly dust-resistant polyurethane laminated fabric, providing extremely high dust resistance.
The design features fewer seams, improving comfort, and the seam allowances at the toes have been trimmed to improve the fit at the toes.
Although the design ensures thermal insulation, when you hold the hot plate, it will feel hot after 79 seconds at 80°C and 33 seconds at 100°C. However, please note that the perceived temperature varies from person to person, so please consider this as a guideline only. It is not a "guaranteed value."
Even at temperatures below 100°C, there is a risk of low-temperature burns, so please be careful when using for long periods of time.
Unwashed.
Feature
Specification
*Size: L*Total length (mm): 265*Palm circumference (mm): 220*Middle finger length (mm): 75*Material: polyurethane, polyester, urethane foam*Thickness: 1.8mm*Material heat resistance temperature: 60°C to 100°C*For low temperatures*Available on both sides, omega cut

Ulasan Produk

Tidak ada ulasan