Koken Gas mask, direct connection type, small, 1761G type

Sebelum PPN:
Rp5.199.900
Spesifikasi
Exhaust Resistance (Pa)60 or less
Inspiratory Resistance (Pa)45 or less
Mass (g)580 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*This mask can be used as either a gas mask or a dust mask. When using, be sure to use the correct combination of absorption canister and filter material.
Feature
Specification
Direct connection type small size, full-face type, with voice transmitter, dustproof and gasproof can be used, tie string: Muharness HV type
By replacing the direct-connection small gas mask dust mask filter (LAS-61), it can also be used as a dust mask (nationally certified product).
Highly airtight, wide-view high-scope V-shaped facepiece.
The double type has twice the usage time of the single type.
A wide variety of canisters are available. A transparent, wide canister fastening ring is used. The canister color (type) is easy to recognize, and replacement is also simple.
The canister can be easily attached by simply pressing it into place.
[National Examination Pass No. TN363]
Use
gas mask

Ulasan Produk

Tidak ada ulasan