Koken Gas mask, direct connection type, O-22-03

Sebelum PPN:
Rp3.499.900
Spesifikasi
Exhaust Resistance (Pa)less than 50
Inspiratory Resistance (Pa)less than 50
Mass (g)640 or less
Suitable ForAbsorption can (KGC-70 type), option (fit tester 70 type, Mighty Micron 70 type -02), tightening string (for rubber harness O type), intake valve (round type), exhaust valve (T-1K type) White>)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Absorption cans are sold separately.
Feature
Specification
Direct connection type, full-face type, with voice transmitter, tightening string: rubber harness O type
Direct-connect gas masks: Direct-connect small gas masks can be used with a gas concentration of 1,000 ppm (0.1%) or less, but direct-connect gas masks have a higher limit of 10,000 ppm (1.0%) or less.
It comes with a voice transmitter that allows for conversation and giving instructions, and features a soft facepiece.
[National Examination Pass No. TN303]
Use
gas mask

Ulasan Produk

Tidak ada ulasan