Tsuyoron (Fujii Electric) G blade

Sebelum PPN:
Rp2.399.900
Spesifikasi
Color(lanyard) black
LanyardG blade
Lanyard, Diameter (mm)11
Lanyard, Length (mm)1700
Mass (g)About 805

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Cannot be used as an auxiliary rope for hanging two ropes.
Feature
Specification
[Human side] Shock absorber + carabiner FS-58, [Structure side] Hook FS-93SV (lightweight/SV rotation)
G-blade rope that does not lose its shape or shrink and does not cause kink.
Use
Torso belt type replacement lanyard

Ulasan Produk

Tidak ada ulasan