Tsuyoron (Fujii Electric) Full Harness Type Fall Prevention Equipment Hien Harness

Sebelum PPN:
Rp5.099.900
Spesifikasi
Back TypeY type
Belt Color(Torso belt) DG (dark gray)
Belt Width (mm)45, 30 (chest belt), 50 (body belt, aluminum slide buckle)
Body BeltIncluded
Buckle(Torso buckle) Slide buckle (lightweight)
ColorDG (dark gray)
LanyardNone
Leg StructureParallel type
Mass (g)About 1460
Maximum Working Load (kg)Up to 130 (including equipment/when combined with a lanyard, the minimum value of the full harness and lanyard is the maximum usable mass)
Shoulder Belt Width (mm)45
Thigh BuckleOne touch
Type of Shock AbsorberNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A Y-type model that can be equipped with many tools and is easy to move.
A Y-shaped full harness with a large tool mounting space on the chest belt. Ideal for work that requires many tools.
The left and right thighs are independent, and the horizontal thigh belt has less binding. Designed to move easily even with many tools.
Since the length of the belt has a wide adjustment range, it can be worn perfectly even in summer and winter clothes.

Ulasan Produk

Tidak ada ulasan