3M Full Safety Body Harness Protector

Sebelum PPN:
Rp1.999.900
Spesifikasi
Back TypeX type
Body BeltNone
Leg StructureV type
Thigh BucklePass through

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conforms to the standards for fall prevention equipment.
It is a comfortable and safe design that distributes the load over the entire pelvis when the fall is stopped.
Uses a metal pass-through buckle that is not easily deteriorated by sunlight or rainwater.
A cover is provided on the label part to protect important label information such as manufacturing date and specifications from dirt and wear for a long period of time.
You can choose from 3 sizes. Since the adjustment range is large, it can be used by people with large bodies in M / L size.
For fall prevention at aerial work such as construction sites and factories
* Usable mass: 128 kg

Ulasan Produk

Tidak ada ulasan