3M Full Safety Body Harness DBI-Sara Exofit Light with Rotating Belt Adjuster

Sebelum PPN:
Rp5.799.900
Spesifikasi
Back TypeX type
ColorBlack Grey
LanyardNone
Leg StructureV type
Mass (kg)1.3
Thigh BuckleOne touch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The structure makes it easy to adjust the size with the rotary belt adjuster. It is also recommended for sharing by multiple people.
It is a design with less tension when crouching.
It uses a quick connect buckle with a sturdy design that can be attached and detached with one touch with a light click feeling.
Comes with a lanyard keeper to hang a lanyard hook or rope to rest. It is safe because it can be easily removed from the keeper even when the hook is suddenly removed.
Uses a large loop with plenty of room for the tool belt.
The colors on the top and bottom of the harness are different, making it easy to distinguish when wearing.
It is a comfortable and safe design that distributes the load over the entire pelvis when preventing a fall.
It comes with an impact indicator that shows the history of the crash at a glance.
For aerial work such as construction and industry.
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.
* Maximum usable mass: 128 kg

Ulasan Produk

Tidak ada ulasan