Tsuyoron (Fujii Electric) Full harness type fall arrest equipment ZERO-G Harness (ZERO-G HARNESS) horizontal thigh belt with twin lanyards and twin colt tritra

Sebelum PPN:
Rp10.999.900 - Rp12.999.900
Spesifikasi
Back TypeX type
Belt Width (mm)45
Body BeltNone (sold separately)
Chest Belt Width (mm)28
ColorNavy blue
Lanyard2 hooks
Leg StructureHorizontal type
Maximum Working Load (kg)Up to 100 (equipment included)
Thigh BuckleOne touch
TypeDetachable lanyard: Twin Colt (included)
Type of Shock AbsorberFirst kind

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Work positioning equipment cannot be used together.
Feature
Feels like weightlessness. A new flagship model that enables three ZEROs. "Wearing stress ZERO": The FreeJoint mechanism (lumbar operation metal fittings) prevents you from feeling tightness during bending and stretching exercises. Uses a flexible seat belt-like belt. "Belt slackness ZERO": Uses belt loop with fixing function and extra length stopper. Reliable design that reduces looseness of the belt during continuous use and prevents the chest belt from sagging during work. "Waste space ZERO": Tools can be attached to the waist with a detachable multi-tool holder (sold separately).

Ulasan Produk

Tidak ada ulasan