Tsuyoron (Fujii Electric) Full harness type fall arrest device Smart Harness (SMART HARNESS)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Back TypeX type
Belt Width (mm)45
Body BeltNone
ColorBlack
LanyardNone
Leg StructureV type
Mass (g)About 1145
Shoulder Belt Width (mm)45
Thigh BuckleOne touch
Type of Shock AbsorberNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Easy to install with a shape-retaining pad. Prevents belt tangling and turning inside out Shape-retaining back pad and thigh pad with reflective material for high visibility even when working at night

Ulasan Produk

Tidak ada ulasan