Toyo Safety (formerly Toyo Bussan Kogyo) Full harness type fall arrest device single retractable lanyard

Sebelum PPN:
Rp2.699.900
Spesifikasi
Back TypeX type
Maximum Working Mass (kg)100
TypeFull harness type
Type of Shock AbsorberFirst kind

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Comes with a single retractable lanyard.
It comes as a set with a lanyard, so you can use it as is.
45mm wide nylon belt 25mm wide chest belt with metal one-touch buckle

Ulasan Produk

Tidak ada ulasan