Tsuyoron (Fujii Electric) Full harness type anti-falling device Core harness (CORE HARNESS)

Sebelum PPN:
Rp4.499.900
Spesifikasi
Back TypeX type
Belt Width (mm)45
Body BeltIncluded
LanyardNone
Leg StructureV type
Shoulder Belt Width (mm)45
Thigh BuckleOne touch
Type of Shock AbsorberNone
Waist Belt Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Standard full harness equipped with a work belt as standard. V-shaped thigh belt that fits the body because it has a shape that wraps around the pelvis.

Ulasan Produk

Tidak ada ulasan