Tsuyoron (Fujii Electric) Full harness "Smart Harness" (with padding)

Sebelum PPN:
Rp4.299.900
Spesifikasi
Belt Width (mm)45
Chest Belt Width (mm)30
ColorBlue
Maximum Working Mass (kg)130
SizeLL
Thigh BuckleOne touch
Trusco Part No.662-4982

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Please be sure to read the instruction manual before use.
*Please conduct a pre-work inspection before use.
*If any item found to meet the disposal criteria during inspection, replace it with a new one.
*If a heavy load has been applied to the product even once, do not use it and dispose of it.
Feature
The back is equipped with a pad that maintains its shape, preventing it from turning inside out or the belt from getting tangled, making it easy to put on.
Comes standard with highly cushioned pads to reduce digging into the shoulder and thigh belts.
Reflective material ensures high visibility, ensuring safety when working at night.
Use
For use in factories, construction, civil engineering, mining, bridge construction, and other general high-altitude work.
A fall arrest device used by connecting a full harness-type lanyard to prevent workers from falling when working at heights on scaffolding over 2m in height.

Ulasan Produk

Tidak ada ulasan