Tsuyoron (Fujii Electric) Full Harness "Light Harness" (G Blade Lanyard)

Sebelum PPN:
Rp4.299.900 - Rp5.199.900
Spesifikasi
Belt Width (mm)45
Chest Belt Width (mm)30
Hook Opening (mm)50
Length (mm)Lanyard size: 1600
Width (mm)Lanyard size: 11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Please be sure to read the instruction manual before use.
*Please conduct a pre-work inspection before use.
*If any item found to meet the disposal criteria during inspection, replace it with a new one.
*If a heavy load has been applied to the product even once, do not use it and dispose of it.
Feature
The simple design with the minimum necessary belt configuration allows for outstanding ease of movement.
This is the lightest model in the Tsuyoron harness series while maintaining safety performance.
The crossing part at the waist is movable, fitting to the body and reducing tension on the belt when bending over.
It comes with a G-blade lanyard that is less likely to lose its shape or shrink and does not kink.
This rope has a good design and is easy to handle.
Use
For factories, construction, civil engineering, mining, bridge construction, and other general high-altitude work
This is a fall arrest device that is used by connecting a full harness-type lanyard to prevent workers from falling when working at heights with scaffolding over 2m high.

Ulasan Produk

Tidak ada ulasan