Tsuyoron (Fujii Electric) Full Harness "Kurokage Harness" (Two Elastic Lanyards)

Sebelum PPN:
Rp7.099.900 - Rp7.999.900
Spesifikasi
Belt Width (mm)45
Chest Belt Width (mm)30
ColorDark gray
Hook Opening (mm)50
Length (mm)Lanyard size: 1550
Thigh BuckleOne touch
Width (mm)Lanyard size: 32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Please use within the maximum usable mass (body weight + equipment mass).
*Please be sure to read the instruction manual before use.
Feature
The left and right thighs are independent, so there is less feeling of restriction and the horizontal thigh belt increases ease of movement.
You can attach your own waist belt using the included fastener.
The thighs are horizontal.
When not in use, it shrinks to a short length, preventing it from getting caught when moving.
The rope protection bag has a double structure, and when the orange belt inside is visible, it is a sign that it needs to be replaced, making it clear when it is time to replace it.
The opening and grip are made of lightweight aluminum hooks.
The hook connection part can rotate 360°, preventing twisting of the rope and allowing for free operation.
Using two lanyards keeps the lanyard constantly connected to the structure, preventing falls when changing hooks.
Use
For use in factories, construction, civil engineering, mining, bridge construction, and other general high-altitude work.
A fall arrest device used by connecting a full harness-type lanyard to prevent workers from falling when working at heights on scaffolding over 2m in height.

Ulasan Produk

Tidak ada ulasan