Tsuyoron (Fujii Electric) Full Harness "Kurokage Harness" (One-Hand Retractable Lanyard Type)

Sebelum PPN:
Rp6.899.900 - Rp7.699.900
Spesifikasi
Belt Width (mm)45
Chest Belt Width (mm)30
ColorDark gray
Hook Opening (mm)50
Length (mm)Lanyard size: 1600
Thigh BuckleOne-touch buckle
Width (mm)Lanyard size: 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Please be sure to read the instruction manual before use.
*Please conduct a pre-work inspection before use.
*If any item found to meet the disposal criteria during inspection, replace it with a new one.
*If a heavy load has been applied to the product even once, do not use it and dispose of it.
Feature
The left and right thighs are independent, so there is less feeling of restriction and the horizontal thigh belt increases ease of movement.
You can attach your own waist belt using the included fastener.
The thighs are horizontal.
The one-hand mechanism allows you to operate the strap from extension to storage with one hand.
In the event of a fall, the locking function will minimize the fall distance.
The opening and grip are made of lightweight aluminum hooks.
The hook connection part can rotate 360°, preventing twisting of the rope and allowing for free operation.
Use
For factories, construction, civil engineering, mining, bridge construction, and other general high-altitude work
This is a fall arrest device that is used by connecting a full harness-type lanyard to prevent workers from falling when working at heights with scaffolding over 2m high.

Ulasan Produk

Tidak ada ulasan