Tsuyoron (Fujii Electric) Full Harness "Komachi Harness" (Thigh Belt V-Type)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Belt Width (mm)45
Chest Belt Width (mm)30
ColorRed
Mass (kg)Maximum available: 130
SizeS
Thigh BuckleOne touch
Trusco Part No.179-8633

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Please be sure to read the instruction manual before use.
*Please conduct a pre-work inspection before use.
*If any item found to meet the disposal criteria during inspection, replace it with a new one.
*If a heavy load has been applied to the product even once, do not use it and dispose of it.
Feature
A full harness for women with an adjustable chest belt to fit your body.
This V-shaped thigh belt absorbs the impact of a fall with the entire pelvis, providing excellent stability in supporting the body.
The cross section of the waist is movable, allowing it to fit the movement of the body, improving workability.
Belts are placed around the pelvis and legs to distribute the impact load in the event of a fall, and the belts wrap around the buttocks, improving endurance until rescue.
Use
For factories, construction, civil engineering, mining, bridge construction, and other general aerial work.

Ulasan Produk

Tidak ada ulasan