Tsuyoron (Fujii Electric) Full Harness "Hien Harness" (G Blade Lanyard 1 Type)

Sebelum PPN:
Rp6.799.900
Spesifikasi
Belt Width (mm)45
Chest Belt Width (mm)30
ColorDark gray
Hook Opening (mm)50
Length (mm)Lanyard size: 1600
Mass (kg)Maximum available: 100
SizeS
Thigh BuckleOne touch
Trusco Part No.628-6672
Width (mm)Lanyard size: 11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Please use within the maximum usable mass (body weight + equipment mass).
*Please be sure to read the instruction manual before use.
Feature
This is a Y-shaped full harness that provides ample space for attaching tools to the waist belt.
The left and right thighs are independent, so there is less feeling of restriction and the horizontal thigh belt increases ease of movement.
The belt length has a wide range of adjustment, so it can be worn perfectly with both summer and winter clothes.
It comes with a G-blade lanyard that is less likely to lose its shape or shrink and does not kink.
This rope has a good design and is easy to handle.
Use
For use in factories, construction, civil engineering, mining, bridge construction, and other general high-altitude work.
A fall arrest device used by connecting a full harness-type lanyard to prevent workers from falling when working at heights on scaffolding over 2m in height.

Ulasan Produk

Tidak ada ulasan