Tsuyoron (Fujii Electric) Full Harness "Core Harness" (G Blade Lanyard)

Sebelum PPN:
Rp6.399.900
Spesifikasi
Belt Width (mm)45
Chest Belt Width (mm)30
ColorPurple
Dimensions, Width W x Length L (mm)[Waist belt] 50 x 1100
Hook Opening (mm)50
Lanyard Width (mm)11
Lanyard, Length (mm)1600
Maximum Working Mass (kg)100
SizeS
Thigh BuckleOne touch
Trusco Part No.657-5636

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Please use within the maximum usable mass (body weight + equipment mass).
*Please be sure to read the instruction manual before use.
Feature
A work belt is included as standard, making it ideal for those who do a lot of work on site.
This V-shaped thigh belt absorbs the impact of a fall with the entire pelvis, providing excellent stability in supporting the body.
The one-touch buckle makes it easy to put on, and the back design prevents it from turning inside out, making it easy to put on.
The waist belt comes with a one-touch buckle.
The belt is made of nylon, which makes it very smooth.
It comes with a G-blade lanyard that is less likely to lose its shape or shrink and does not kink.
This rope has a good design and is easy to handle.
This is a fall arrest device used to prevent workers from falling when working at heights on scaffolding that is 2m or higher.
Use
For use in factories, construction, civil engineering, mining, bridge construction, and other general high-altitude work.
A fall arrest device used by connecting a full harness-type lanyard to prevent workers from falling when working at heights on scaffolding over 2m in height.

Ulasan Produk

Tidak ada ulasan