ESCO Fall protection equipment (full harness/retractable type) EA998KA series

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-9344-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Belt size: Free size*Suitable height: 160-185cm*Belt width: Shoulders/thighs/45mm, chest/35mm, torso/50mm*Buckle shape: One-touch type*Lanyard size: 17 x 1,650mm*Material: Nylon*Weight: 3,290g*Load capacity: Less than 100kg*Maximum free fall distance: 2.3m*Fall distance: 4.3m*Retractable (compact)*Class 1 shock absorber*Complies with the Ministry of Health, Labor and Welfare's "Standards for fall prevention equipment"*JIS T 8165 standard*Uses reflective tape woven (stitched) into the belt*Uses lightweight perforated hooks

Ulasan Produk

Tidak ada ulasan