ESCO Fall protection equipment (full harness with twin lanyard) EA998FF series

Sebelum PPN:
Rp7.599.900
Spesifikasi
AS ONE Part Number65-9343-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple design with the minimum necessary belt configuration.
The belt color is bright blue for high visibility.
Feature
Specification
*Load capacity: 100kg or less (including equipment weight)*Weight: 2,265g*Material: Retractable strap/inside/Vectran, surface/polyester, stretchable strap/polyester, hook/aluminum*<Belt specifications>*Size: M*Suitable height: 160-190cm*Belt width: Shoulder and hip pads/45mm, chest/30mm*Buckle shape: Thigh/one-touch type*<Lanyard specifications>*Size: Woven rope retractable/18x1,550mm, stretchable strap/32mmx1,600mm (when extended)*Retractable*Type 1 shock absorber*Thigh belt V-type

Ulasan Produk

Tidak ada ulasan