Spesifikasi
| AS ONE Part Number | 65-5667-86 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A reel-type double lanyard and harness set. Active fit construction with a Y-shaped back belt that doesn't feel restrictive and a horizontal thigh belt for easy movement. There are few belts, so you don't feel restricted and you can move easily.
Since the first class shock absorber is fixed to your back, the area around the hook is neat and your hands are light. The shock absorber does not flap because the back belt is fixed.
Since the rope branch is on the top, the lanyard does not get stuck in the waist bag, making it easy to take out tools.
The tool space is expanded by directly connecting the harness and body belt! Since the harness belt goes under the body belt, tools can be attached to that space as well.
Since the hook hanger is integrated, the hook is easy to store and has a wide outer shape that fits well.
The Active
Adopts a structure that allows the height of the chest belt to be moved up and down. Active chest belt that can accommodate a wide range of body types.
With hook hanger for retractable harness
Since the first class shock absorber is fixed to your back, the area around the hook is neat and your hands are light. The shock absorber does not flap because the back belt is fixed.
Since the rope branch is on the top, the lanyard does not get stuck in the waist bag, making it easy to take out tools.
The tool space is expanded by directly connecting the harness and body belt! Since the harness belt goes under the body belt, tools can be attached to that space as well.
Since the hook hanger is integrated, the hook is easy to store and has a wide outer shape that fits well.
The Active
Adopts a structure that allows the height of the chest belt to be moved up and down. Active chest belt that can accommodate a wide range of body types.
With hook hanger for retractable harness
Feature
Specification*Manufacturer: TJM Design (TaJIma) *Model number: A1GSMER-WL2BK *Size (mm): Shoulder belt/46mm width Thigh belt/46mm width Chest belt/26mm width *Buckle: Pass-through type *Size: M *Suitable height: 165~ 175cm*Strap size: 16.5x1,500mm*Weight: 2,670g*Load capacity: 100kg*Color: Black*Material: Belt/Polyester Buckle/Steel Strap/Polyester + Vectran Hook/Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/ESCO%20Fall%20arrest%20equipment%20with%20full%20harness%2Fretractable%20twin%20lanyards/oeP115200878-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
