Tanizawa Seisakusho Fall arrest equipment reflective full harness

Sebelum PPN:
Rp6.099.900
Spesifikasi
Included AccessoriesDual Holder ST#5803: 2 pieces, End Clip ST#5804: 4 pieces, Back Strap ST#5805: 1 piece, Anti-tangle Rope: 1 piece
Mass (g)970
Maximum Working Mass (kg)140
Shape[Back] X-shaped, [Thigh belt] Parallel type
Thigh BuckleOne touch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Free size has a size adjustment range, so please wear it within that range.
Feature
Specification
[Work belt] None
This is a reflective full harness with reflective thread woven into the belt part of the full harness.
This product is ideal for ensuring safety when working at night, even if you don't have a reflective vest.
In addition to its reflective properties, this full harness also features the "three free" features that are characteristic of Tanizawa harnesses.
The three free types are "free size," "free shoulder," and "free tension."
One size fits all: There are no sizes such as S, M, L, etc., so it fits a wide range of body types.
The approximate size adjustment range is height (cm) + weight (kg) 190 to 290.
Free shoulder: The shoulder strap slides to follow the movement of your shoulders, so your shoulders are less likely to feel strained even when you raise your arms, allowing you to work comfortably.
Free tension: The belt does not tighten around the hips even when squatting, allowing for easy movement.

Ulasan Produk

Tidak ada ulasan