Tsuyoron (Fujii Electric) Fall arrest equipment Full harness type KITE harness

Sebelum PPN:
Rp4.699.900
Spesifikasi
Back TypeX type
Belt Width (mm)45
Body BeltNone
Chest Belt Width (mm)30
LanyardNone
Leg Structure(thigh belt) horizontal type
Mass (g)About 1300
Thigh BuckleOne-touch buckle
Torso Belt (mm)Removable up to width 150
TypeNone
Type of Shock AbsorberNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A new shape that meets the needs of craftsmen who want to make full use of their special waist tools.
A highly versatile full harness with a lot of free space around the waist and can be used according to the purpose.
Belt loops with a fixing function are used in the length adjustment parts of the chest belt and thigh belt to prevent the belt from slipping even when wearing heavy waist tools.
The torso belt is supported at three points, on both hips and the back, to prevent it from sagging even when many waist tools are attached.
A one-touch buckle makes it easy to attach and detach the harness and torso belt.
Adoption of an attachment that supports torso support belt widths up to 150mm.
The thigh belt has a horizontal design that combines style and comfort.
There are three color variations: black, navy, and dark red.

Ulasan Produk

Tidak ada ulasan