Tanizawa Seisakusho Fall arrest device (full harness safety belt) "Musou II"

Sebelum PPN:
Rp4.799.900
Spesifikasi
Mass (g)1300
Maximum Working Mass (kg)140
Shape[Back] X-shaped, [Thigh belt] V-shaped
Thigh BuckleOne touch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Use in combination with a full harness lanyard.
*The manufacturer's lanyards are available for usable masses of up to 110 kg and up to 130 kg.
Feature
Specification
[Work Belt] One-touch buckle
This is a one-touch buckle work belt type (included) from the Tanizawa full harness ST#572A series, which is equipped with three free parts.
The three free types are "free size," "free shoulder," and "free tension."
One size fits all: There are no sizes such as S, M, L, etc., so it fits a wide range of body types.
The approximate size adjustment range is height (cm) + weight (kg) 190 to 290.
Free shoulder: The shoulder strap slides to follow the movement of your shoulders, so your shoulders are less likely to feel strained even when you raise your arms, allowing you to work comfortably.
Free tension: The belt does not tighten around the hips even when squatting, allowing for easy movement.
Use
This type comes with a one-touch buckle.
The free size has a size adjustment range, so please wear it within that range.

Ulasan Produk

Tidak ada ulasan