Tsuyoron (Fujii Electric) EZ Retra

Sebelum PPN:
Rp2.699.900 - Rp4.899.900
Spesifikasi
ColorBlack
Lanyard, Length (mm)1650
Lock mechanismWith lock mechanism
Maximum Working Mass (kg)130
Rope SpecificationRegular winding type
TypeDual-purpose type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Regarding the usable mass, please use it as a numerical value that includes the mass of the weight and equipment.
Feature
Specification
Combination model with elastic strap "Nobilon"
[Lanyard length 1650mm] The lanyard length is one of the longest in the dual-use type, and it is possible to secure the maximum working range. [Smaller and lighter shock absorber] In pursuit of safety, the conventional shock absorber has been made smaller and lighter. [Increased durability] Changed the shock absorber cover to nylon. It is more durable and less likely to break. In addition, the protective cover of the sewn part of the woven rope has been changed from the conventional shrinkable tube to a vinyl chloride part to improve durability. The hook rotation fitting has also been made compact. [Constant winding type with locking mechanism] The pulled out strap is constantly applied with a winding force and kept short, so it does not interfere with work. In the unlikely event of a crash, the lock mechanism works to minimize the fall distance.

Ulasan Produk

Tidak ada ulasan