ESCO Expandable cylindrical case EA925BM series

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number65-9311-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hard rod case that can be adjusted to your desired length using the slide lock system.
Made of high-density polyethylene (HDPE) material with excellent impact resistance.
The lightweight body makes it easy to move and transport.
A round rod case to protect your precious rods.
The inside is equipped with a sponge cushion to protect the rod from impact.
Shoulder strap included.
Feature
Specification
*Capacity: Approx. 43.5L*Size (mm): DIA18.5 x 1060-1830 (H)*Inner length (mm): 1000-1770*Weight: 2.5kg*Color: Black*Material: High density polyethylene (HDPE)

Ulasan Produk

Tidak ada ulasan