ESCO Expandable cylindrical case EA925BM series

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number65-9311-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

A hard rod case that can be adjusted to your desired length using the slide lock system.
Made of high-density polyethylene (HDPE) material with excellent impact resistance.
The lightweight body makes it easy to move and transport.
A round rod case to protect your precious rods.
The inside is equipped with a sponge cushion to protect the rod from impact.
Shoulder strap included.
Feature
Specification
*Capacity: Approx. 13L*Size (mm): DIA13.5 x 800-1360 (H)*Inner length (mm): 760-1290*Weight: 1.1kg*Color: Black*Material: High density polyethylene (HDPE)

Ulasan Produk

Tidak ada ulasan