MIDORI ANZEN Safety/Protection Glasses EN standard product X-9193 Uvex sportstyle Anti-fog/hard coat finish X-9193 series (Kacamata Safety)

Sebelum PPN:
Rp539.900
Spesifikasi
AS ONE Part Number67-6631-23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Frame: Plastic *Lens: Polycarbonate (External: Hard Coat / Internal: Anti-Fog Coat) *Weight: 23g *Color: Black/Blue *EN Standard Compliant (EN166 Class 1)
The outer surface is hard-coated to be scratch-resistant and stain-resistant, while the inner surface is anti-fog, making the lenses less likely to fog up. , These lenses are gentle on the eyes and block 99.9% of UV rays. , They are extremely lightweight at 23g. The lens shape fits women well. The movable nose pads are made of soft material and fit well, and can be adjusted to fit your nose.

Ulasan Produk

Tidak ada ulasan