Shigematsu Works Electric Fan-Equipped Respiratory Protective Equipment Set with 10 Filters (Masker Respirator)

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number64-9333-61
Collection Efficiency (%)(Particles) 95 or more (PL1)
Model Certification Pass NumberNo. TP76
Power SupplyDedicated battery (included)
Recharging Time (hour)About 3.5
Set ContentsMain unit (face piece, tightening strap), inner sponge, battery, charger, X2-MED filter (with filter guard) x 10 pieces
SizeM
TypeSy28R-MED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[Leak rate] B class (5.0% or less)
It is suitable for facilities that accept severely ill COVID-19 patients, and supports safe and comfortable work.
Breathing-linked mask makes breathing easier.
Positive pressure is always maintained inside the face mask, reducing the risk of inhaling viruses even if the face mask shifts.
The filter has the same performance as an N95 mask.
The thin filter and slim design make it easy to use in combination with a face shield.
Can also be used in combination with protective glasses.
This set includes 1 mask and 10 filters.

Ulasan Produk

Tidak ada ulasan