Koken Electric Fan-Equipped Respiratory Protective Equipment BL-351H-04 Facepiece and Battery Set (Masker Respirator)

Sebelum PPN:
Rp10.999.900
Spesifikasi
FilterAlpha Ring Filter BRD-82
Operating Time (hour)Nominal: approx. 8, Actual: approx. 8-17
Particle Collection Efficiency (%)99.97 or more
Set ContentsFacepiece (with cover), filter, D-type moisture absorption sponge, egg-shaped moisture absorption sponge, battery
TypeLarge air volume
Type of Filter MaterialPL3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Leakage rate (%): S class (0.1%), electric fan durability: approx. 2000 hours
Long-lasting type ideal for work with high dust concentrations. Highly waterproof (IPX4 equivalent) to prevent water from entering.
Built-in voice transmitter for clearer conversations. "Auto ON/OFF" function that automatically turns on the fan when you start breathing. Alerts you when the battery is low while wearing the device.
Use
Asbestos removal, dioxin (level 1), tunnel construction, indium handling, RCF handling

Ulasan Produk

Tidak ada ulasan