Koken Electric Fan-Equipped Respirator BL-711U (Masker Respirator)

Sebelum PPN:
Rp24.999.900
Spesifikasi
Applicable FilterBRD-82U
Facepiece Materialsilicone
Included AccessoriesRechargeable battery, charger
Mass (g)753 or less
Nominal Operating Time (hour)About 6
Operating Time (hour)About 6.5-10
Particle Collection Efficiency (%) (Manufacturer's Standard)99.99
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity1620mAh
Rated Voltage (V)7.4
Rechargeable TimesAbout 300
Recharging Time (hour)About 3
StandardPL3
TypeLarge air volume type PAPR / whole body

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Durability time of electric fan: Approximately 2000 hours, large air volume fan, grade by leakage rate: S class (0.1% or less)
By replacing the filter, you can take measures against both organic gases and dust. The battery is built into the fan unit, making it cordless. The center of gravity, including the battery, is located close to the face, reducing strain on the neck. A speaker is included as standard, allowing you to talk while wearing the mask. Uses a Hi-Scope VII type face mask with a full-face eyepiece. A special protective coating that fits snugly with protective clothing improves scratch resistance. A "warning fan" will sound when the battery is low while wearing the mask.
Use
General dust, welding, tunnels, handling of nanomaterials

Ulasan Produk

Tidak ada ulasan