Koken Electric fan-equipped respirator BL-711H-03

Sebelum PPN:
Rp24.999.900
Spesifikasi
Applicable FilterBRD-82
ColorGray
Facepiece Materialsilicone
For Asbestos MeasuresProtective equipment category 1
Included AccessoriesRechargeable battery <L20>, charger <for L20>, drip-proof cover, fan unit cover, moisture-absorbing sponge E type
Nominal Operating Time (hour)About 6
Operating Time (hour)About 6.5-10
Particle Collection Efficiency (%) (Manufacturer's Standard)99.97 or above <PL3>
StandardPL3
TypeLarge air volume type PAPR / whole body

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Nominal operating time refers to the time that positive pressure can be maintained inside the face mask in a normal indoor environment under the breathing conditions specified by national certification standards. *Actual operating time refers to the time that positive pressure can be maintained inside the face mask in a dusty environment, based on the breathing data of workers during actual work. *Nominal operating time and actual operating time are only estimates. Please note that this may be shorter depending on usage conditions. *When using the L20 rechargeable battery, be sure to use the dedicated charger for the L20. *Color is gray. *Filters are not included.
Feature
Specification
Durability time of electric fan: Approximately 2000 hours, large air volume fan, grade by leakage rate: S class (0.1% or less)
This silicone facepiece is durable and easy to clean. It is a full-face mask that also provides eye protection. It comes standard with a speaker, allowing you to talk while wearing the mask.
Use
For asbestos removal, indium, dioxin, and PCF

Ulasan Produk

Tidak ada ulasan