Koken Electric Fan-Equipped Respirator BL-351U (Masker Respirator)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Applicable FilterBRD-82U
Facepiece Materialsilicone
Included AccessoriesRechargeable battery, charger
Mass (g)338 or less
Nominal Operating Time (hour)About 8
Operating Time (hour)About 8-17
Particle Collection Efficiency (%) (Manufacturer's Standard)99.99
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity1620mAh
Rated Voltage (V)7.4
Rechargeable TimesAbout 300
Recharging Time (hour)About 3
StandardPL3
TypeLarge air volume type PAPR / half body
WaterproofIPX4 equivalent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Durability time of electric fan: Approximately 2000 hours, large air volume fan, grade by leakage rate: S class (0.1% or less)
By replacing the filter, you can protect against both organic gases and dust particles. Highly waterproof to prevent water from entering. Built-in "voice transmitter" for clearer conversations. "Auto ON/OFF" function that automatically starts the fan when you start breathing. "Notification fan" alerts you when the battery is low while wearing the mask.
Use
Nanomaterials handling

Ulasan Produk

Tidak ada ulasan