Koken Electric fan-equipped respirator BL-351HX-04

Sebelum PPN:
Rp12.999.900
Spesifikasi
Included AccessoriesRechargeable battery, charger
Inspiratory Resistance (Pa)110 or less
Operating Time (hour)About 8
Particle Collection Efficiency (%)99.97 or less
PerformanceElectric fan: high air volume type
PressureFace: 0 to 400
Specified protection factor300
TypeDirect-connection facepiece type
Type of Filter MaterialBRD-82
WaterproofIPX4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Do not insert or remove batteries with wet hands. * Moisture may cause malfunction or electric shock. * Depending on the ambient temperature, the electric fan may operate even during storage. When not in use, be sure to remove the batteries from the battery case before storing this product. * This may significantly shorten the product's durability. * Standby current may cause power consumption. * To prevent hazardous substances, foreign objects, or water from entering the face mask, do not handle the product in the following ways: * Remove the face mask and hang it around your neck while working. * Put on or remove the mask in an area where hazardous substances or foreign objects are present. * Store this product in an area where hazardous substances or foreign objects are present. * Handling the product in the above manner may allow dust, foreign objects, or water to enter the face mask and enter the motor or electrical system, causing malfunction. * Inhaling dust or foreign objects inside the face mask may also cause physical injury. * Do not throw the product into a fire as it may cause explosion. * Do not use the product for purposes other than its intended use, such as for other devices. *Operation and safety cannot be guaranteed.
Feature
Specification
Leakage rate: S class
This product is a respirator with an electric fan that uses a built-in electric fan to supply clean air that has been filtered to remove airborne particles and other harmful substances, preventing exposure to harmful substances through inhalation. By maintaining sufficient airflow, the inside of the facepiece can be kept at positive pressure, which is expected to prevent harmful substances from entering if gaps occur in the area that contacts the face, etc.
Use
Asbestos removal, indium handling, RCF handling, dioxin (level 1)

Ulasan Produk

Tidak ada ulasan